Beli emergency eyewash di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp4.799.900

    TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)
    Deskripsi:
    Emergency Eyewash Shower Station / Stand Eye WashAda 2 varian dengan pedal atau tanpa pedal.Eye Wash Station harus dipasang pada tempat yang dapat diakses secarra mudah, dimana bahan korosif (seperti formaldehida) itu berada dan harus diletakkan disekitar pojokan serta terpisah dari tempat kerja
    atribut:
    • Ball Valve: Two-piece Ball Valve
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1-1/4
    • Dust-proof: Integrated Fixed Type
    • Eye Wash Basin (mm): 300 Straight Edge Design
    • Eye/Face Washing Water Flow (L/minute): >11.4
    • Eyewash Flow (L/minute): >1.5
    • Eyewash Nozzle: Equipped with Dual Flow Control Valve
    • Influent Height (mm): 1440
    • Inlet Size (inch): 1-1/4
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Material: Stainless Steel 304 / SS304
    • Nominal Pressure (MPa): 1
    • Production Standard: ANSIZ358.1-2014
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): >75.7
    • Test Pressure (MPa): 2
    • Top Spray: Rotary
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
  2. LYLE Emergency Eyewash Sign
    Mulai

    Rp80.900

    LYLE Emergency Eyewash Sign
    atribut:
    • ADA Compliant: No
    • ANSI 969 Compliant: No
    • Abrasion Resistant: No
    • Anti-Slip Surface: No
    • Graffiti Resistant: Yes
    • Mirror Print: No
    • Package Quantity: 1
    • Protective Coating: Clear Film Laminate
    • Sign Mounting Location: Wall
    • State Specific Sign: No
    • Write on Surface: No
  3. Unicare Emergency Eye Wash Portable
    BARU
    Mulai

    Rp829.900

    Unicare Emergency Eye Wash Portable
    Deskripsi:
    Portable pressure eyewash is one of the economical, safe and efficient eyewash.It has novel structure unique shape and beautiful appearance.It has the characteristics of comfortable carrying and light manual operation.It consists of four parts: liquid bucket, spraying system (hose parts, switches, spray rods and nozzles), ocker parts. and strap system.Working principle: The cup moves up and down in the air box through the up and down twitching of the rocker part, and the pressure difference generated inside and outside the air box drives the sealing ball to open and close, so that the Iiquid enters the air chamber and sprays out in a mist form through the spraying system.
  4. Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Mulai

    Rp509.900

    Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)
    Deskripsi:
    Emergency flushing bottle is suitable for local skin and eye irrigating. It can deal with the acid and alkali liquid on the skin with emergency skin solution. The capacity of each bottle is 500ML. The material of the container is made of non-toxic materials of polyethylene.
    atribut:
    • Material: Non-toxic materials of polyethylene
    • Color: Green
    • Water Pressure (kg/cm²): 0.2-0.4
    • Capacity (ml): 500 x2 bottles
    • Speed (L/minute): 2-3
  5. GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Mulai

    Rp20.999.900

    GUARDIAN EQUIPMENT Safety Shower with Eyewash Station
    Deskripsi:
    Floor-mount safety showers with an integrated eyewash station attach to the floor and connect to a plumbed water source. These free-standing units can be installed in open areas away from walls and other structural features.
    atribut:
    • Assembly: Assembled
    • Eyewash Activation: Push Plate
    • Hazardous Location Rating: Not Rated
    • Includes: Emergency Shower/Eyewash Sign, Inspection Tag
    • Includes Drench Hose: No
    • Includes Foot Pedal: No
    • Includes Showerhead Shroud: Yes
    • Inlet Pipe Gender: Female
    • Maximum Flow Rate (GPM): 20
    • Mounting Style: Standard
    • Mounting Type: Floor
    • Outlet Pipe Gender: Female
    • Shower Activation: Pull Rod
    • Shower Handle Material: Stainless Steel
    • Shower Spray Head Diameter (inch): 10
  6. KRISBOW Alat Cuci Mata Portabel
    Mulai

    Rp3.299.900

    KRISBOW Alat Cuci Mata Portabel
    Deskripsi:
    Eye Wash Portable 9 Gallons Yellow
    atribut:
    • Color: Green
    • Size (cm): 30x24x9
  7. Blue Eagle Accessories (Emergency Eye-Wash)
    Mulai

    Rp6.499.900

    Blue Eagle Accessories (Emergency Eye-Wash)
    Deskripsi:
    Sprayheads with protective covers.
    atribut:
    • Material of Basin: Stainless Steel
    • Diameter Basin (cm): 30
  8. HAWS Eye Wash Portable (Pencuci Mata)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.499.900

    HAWS Eye Wash Portable (Pencuci Mata)
    Deskripsi:
    Compact portable eyewash Model 7501 is ideal for remote locations. Using gravity to supply a continuous flow of clean water to injured personnel for a full 15 minutes at .4 gpm (1.5 L), this model is a reliable source for safety. Recognizing the 7501's full patterned flushing feature, those working in remote areas can't help but feel confident with this piece of emergency equipment day after day.- Featuring a FDA approved high-density green polyethylene tank that is easily activated by pulling the yellow activation arm down to the open position- A wide-fill opening with threaded cap permits easy inspection, cleaning and filling- Measurements: 14-1/2" high, 22" wide, 10-1/8" (36.8 x 55.9 x 25.7 cm) deep. *Note: Unit must be wall hungCertified by CSA to meet the ANSI Z358.1 Standard for Emergency Eyewash and Shower Equipment.Prop 65 Warning. For California Residents Warning: This product contains a chemical known to the State of California to cause cancer and/or birth defects or other reproductive harm. Please click here for more information.
  9. GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Mulai

    Rp6.099.900

    GUARDIAN EQUIPMENT Accessories & Testing Supplies for Eyewash Equipment & Safety Shower Kit
    Deskripsi:
    Wear-resistant antifatigue mats are made of or are coated with materials that make them more durable than standard mats. They also resist damage caused by some light chemicals used in cleaning and general maintenance.
    atribut:
    • UNSPSC: 46181810
    • Accessory Type: Test Kit
    • Color: Yellow
    • Compatible with Brand: Guardian
    • Compatible with Series: Guadian Showers
    • Features: 5 Gallon Bucket; 72-1/2 in Test Chute
    • For use with: Emergency Showers & Safety Stations
    • Height (inch): 72-1/2
    • Includes: Bucket; Eyewash Gauge; Pole; Shower Funnel
    • Material: Tyvek
    • Standards: ANSI Z358.1
    • Width (inch): 11-1/2
  10. Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp1.499.900

    Unicare Emergency Eye Wash Portable (Pencuci Mata Darurat)
    atribut:
    • Eyewash Material: Environmental PE
    • Material of Catchment Tank: SS304
    • Color: Green and Yellow
    • Volume (L): 30 (8 gallons)
    • Use Water Source Temperature (°C): 8-40
    • Dimensions (LxWxH) (mm): 550x250x360
    • Intake Size (mm): 80
    • Spacing Eyewash Nozzles (mm): 100
    • Time of Use (minute): > 15
  11. GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety Shower
    Mulai

    Rp189.900

    GUARDIAN EQUIPMENT Replacement Part for Eyewash Equipment & Safety Shower
    Deskripsi:
    Eyewash spray head covers protect spray heads on compatible emergency eyewash stations. Covers keep the spray head clean from dust and grime.
  12. HAWS Eye Wash Station (Pencuci Mata)
    Mulai

    Rp4.099.900

    HAWS Eye Wash Station (Pencuci Mata)
    Deskripsi:
    Fungsi eyewash adalah sebagai perlengkapan darurat yang digunakan untuk mengairi dan menyiram kedua mata secara bersamaan pada kecepatan yang cukup rendah saat terjadi kecelakaan kerja. Alat ini digunakan saat mata pekerja secara tidak sengaja terkena debu atau cairan berbahaya. Jika ada pekerja yang terluka dibagian mata, pertolongan terbaik adalah 10-15 detik pertama. Untuk itu portable eyewash seperti Haws 7500 sangat diperlukan saat keadaan darurat. Karakteristik dari eyewash sendiri adalah alat dengan air yang dapat menyembur ke atas saat kran dinyalakan. Letakan alat ini dekat dengan drainase air yang baik, namun jauh dari benda elektronik. Hal ini untuk menghindari kecelakaan kerja yang tidak perlu, seperti kesetrum. Jika Anda bekerja di laboratorium atau tempat kerja lain yang memiliki resiko tinggi terhadap cairan kimia berbahaya, kami sangat merekomendasikan untuk membeli produk Haws 7500 ini. Semua demi mencegah terjadinya cedera yang lebih serius saat terjadi keadaan darurat lewat kecelakaan kerja.
  13. LEOPARD Eyewash Portable
    Mulai

    Rp5.399.900

    LEOPARD Eyewash Portable
    atribut:
    • Material: Polypropylene
    • Operated: Gravity
  14. Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    Mulai

    Rp3.699.900

    Unicare Emergency Eye Wash and Shower (Pencuci Mata Darurat)
    atribut:
    • Material: Stainless Steel 304/SS 304
    • Function: Spray + Eyewash
    • Top Spray: Rotary
    • Ball Valve: Two-piece Ball Valve
    • Dust-proof: Integrated fixed type
    • Eye Wash Basin (mm): 300 straight edge design
    • Drainage Height (mm): 101
    • Drainage Outlet Size (inch): 1 1/4
    • Eye/Face Washing Water Flow (L/minute): > 11.4
    • Eyewash Flow (L/minute): > 1.5
    • Eyewash Nozzle: Equipped with dual flow control valve
    • Influent Height (mm): 1440
    • Internal Thread Foot Pedal: Stepping on stable and easy to operate
    • Nominal Pressure (MPa): 1.0
    • Running Water Diameter (mm): 42
    • Spray Water Flow (L/minute): > 75.7
    • Test Pressure (MPa): 2.0
    • Use Ambient Temperature (°C): 0-40
    • Working Pressure (MPa): 0.2-0.4
Daftar Harga emergency eyewash Terbaru October 2026
TONATA Emergency Eye Wash Shower Station (Pencuci Mata Darurat)Rp4.799.900
HAWS Anodyne 1 Replacement Bottles (Botol Isi Ulang Pencuci Mata)Rp929.900
LYLE Emergency Eyewash SignRp80.900
Unicare Emergency Eye Wash PortableRp829.900
Unicare Emergency Eye Wash Bottle (Pencuci Mata Darurat)Rp509.900
GUARDIAN EQUIPMENT Safety Shower with Eyewash StationRp20.999.900
KRISBOW Alat Cuci Mata PortabelRp3.299.900
Blue Eagle Accessories (Emergency Eye-Wash)Rp6.499.900
HAWS Portable Eyewash (Cairan Pencuci Mata)Rp5.899.900
HAWS Eye Wash Portable (Pencuci Mata)Rp5.499.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)